1/2 in. IPS Union Sweat Fast Fill Reducer Valve

You last purchased this on
 
Taco

1/2 in. IPS Union Sweat Fast Fill Reducer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1/2 in. IPS Union Sweat Fast Fill Reducer Valve

  • Fast #
  • Part #T329T3
  • Item #37612
  • Manufacturer Part #329-T3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fast-fill locking lever
  • Built-in check valve
  • Feeds water into a hot water heating system whenever pressure drops below the valves setting
  • Warranty: 1 Year
  • Maximum Fluid Temperature: 212 F
  • System pressure range from 10 to 25 psig
  • Requires Certification

Specifications

End Connection 1:
Union Sweat
End Connections:
Union Sweat
Height:
5-1/8 in
Length:
4-1/4 in
Material:
Cast Iron
Maximum Temperature:
212
Pressure - Maximum:
100 psi
Type:
T329T3
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Width:
4-3/4 in