1/2 in. NPT Pressure Reducing Valve
1/2 in. NPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast fill rate
- Fast-fill locking lever
- Feeds water into a hot water heating system whenever pressure drops below the valves setting
- Built-in check valve
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 5-3/4 in
- Length:
- 3-9/16 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 230 psi
- Valve Size:
- 1/2 in