Taco

1/2 in. Press Union Fitting Assembly

Part #TUFS050P  |  Manufacturer Part #UFS-050P

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

UL Listed: No