1/2 x 8 in. PVC and EPDM Union Press Hydronic Mixing Valve
1/2 x 8 in. PVC and EPDM Union Press Hydronic Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- FM Approved:
- No
- Flow Rate:
- 20 gpm
- Height:
- 4-9/10 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- PVC, EPDM
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 8 in
- Valve Type:
- Hydronic Mixing Valve