1/40 HP 115V Bronze Circulator Pump

You last purchased this on
 
Taco

1/40 HP 115V Bronze Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006BC4
  • Item #1262984
  • Manufacturer Part #006-BC4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quiet, efficient operation
  • Direct drive-Low power consumption
  • Standard high capacity output- Compact design
  • Low-lead Bronze sweat or Stainless Steel with threaded or union connections
  • No mechanical seal
  • Unmatched reliability-Maintenance free
  • Self lubricating
  • Unique replaceable cartridge design-Field serviceable
  • Warranty: 3 Years
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.52
ANSI:
ANSI 372, ANSI 61
Connection Type:
Sweat
Depth:
5-1/8 in
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Flow Rate:
10 gpm
Horsepower:
1/40 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
9
Maximum Temperature:
220
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
3-15/16 in