1/20 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/20 HP 115V Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1/20 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0015MSF31IFC
  • Item #4881814
  • Manufacturer Part #0015-MSF3-1IFC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integral flow check included
  • Highest performance & starting torque in class
  • 3 speed performance for system flexibility
  • Drop-in replacement for most commonly used residential circulators
  • Quiet, efficient operation
  • Heavy duty construction for longer life
  • Self-lubricating - no mechanical seal
  • Unique, replaceable cartridge is field serviceable
  • Rotated flange orientation
  • Wide range of applications
  • Requires Certification

Specifications

AMP:
0.54, 0.74, 0.85
ANSI:
ANSI 372
Blower Type:
3 Speed
Connection Type:
Flanged
Flow Rate:
18 gpm
Height:
6-3/8 in
Horsepower:
1/20 hp
Maximum Feet of Head:
17
Maximum Temperature:
230
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
5-3/8 in