Taco 1/8 HP Flange Cartridge Circulator

T009F5

Pump Body Material

Starting at $416.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • No mechanical seal to replace
  • Quiet efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

SPECIFICATIONS

AMP
0.7
ANSI Specifications
ANSI 372
Depth
4-1/8 in
End Connection 1
Flanged
End Connections
Flanged
Flow Rate
10 gpm
Height
6-3/8 in
Horsepower
1/8 hp
Impeller
Non-Metallic
Length
7 in
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday