Taco

180 gpm 208/230/460V 2 hp Centrifugal Pump

Part #T1941C1E10138174  |  Manufacturer Part #1941C1E10138174

Volts:

208/230/460V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Close-coupled in-line pumps
  • Self supported by piping
  • Install horizontally or vertically
  • Rear pull out design
  • Included in the 1900 Series

Specifications

End Connection 1: Flanged

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Flow Rate: 180 gpm

Height: 24-11/20 in

Horsepower: 2 hp

Impeller: Cast Stainless Steel

Length: 13-83/100 in

Material: Cast Iron

Maximum Feet of Head: 50

Maximum Pressure: 175 psi

Maximum Temperature: 300

NSF Certified: Yes

NSF Specifications: NSF 61

Pump Phase: 3

RPM: 1760

Type: T1941C1E10138174

UL Listed: No

Volts: 208/230/460V