2-1/2 in. Flanged Balancing Valve
2-1/2 in. Flanged Balancing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 97-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flow measurement function independent of stem and ball position
- Ball valve construction: Allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
- Fixed port venturi orifice balancing valve
- Fully Assembled
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 7-3/4 in
- Length:
- 8 in
- Material:
- Brass, Bronze
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Size:
- 2-1/2 in