2-3/16 in. Actuator Vacuum Zone Sentry Valve
This product has been replaced by
Manufacturer Part #ZA024Q4A2
Zone Sentry 2-3/16 in. Actuator Vacuum Zone Sentry Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 3/4" L x 2 3/16" H x 2 3/8 W"
- 24V
- Zone Sentry®
- Manual override button
- Multi function LED
- Easy to wire quick connects
- Quick release clip for easy removal and mounting
- Install in any orientation
- Suitable for condensing chilled water environments
- Positional indicator
Specifications
- Collection:
- Zone Sentry
- Height:
- 2-3/16 in
- Pressure - Maximum:
- 300 psi
- Type:
- TZA024Q4A1
- Volts:
- 24V
- Width:
- 2-3/8 in