2 x 2 in. Air Scoop
2 x 2 in. Air Scoop
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece Cast Iron construction
- Never requires service
- The Taco air scoop provides an economic and efficient means to separate air from water in hydronic systems
- Warranty: 1 Year
- Maximum Fluid Temperature: 300 F
- Connections for conventional or diaphragm expansion tank and Taco Hy-vent
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- Female
- End Connection 4:
- Female
- End Connections:
- NPT x NPT x Female x Female
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 2 in x 2 in x 1/2 in x 3/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 275
- Pressure - Maximum:
- 125 psi
- Width:
- 8 in