2 Zone 120V Hydronic Zone Control Module

You last purchased this on
 
Taco

2 Zone 120V Hydronic Zone Control Module

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

2 Zone 120V Hydronic Zone Control Module

  • Fast #
  • Part #TSR5024
  • Item #4154366
  • Manufacturer Part #SR502-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • External indicator lights gives instant diagnostic feedback
  • Universal switching relay
  • Contractor friendly PC board layout
  • Simplified wiring
  • Compact design
  • Made in the USA
  • Premium sealed relays
  • Priority protection
  • Two pump end switches can control up to 3 pumps; system, secondary and DHW
  • 100% factory tested
  • Requires Certification

Specifications

AMP:
15
Depth:
2-3/4 in
Height:
7 in
Volts:
120V
Width:
10-1/4 in
Zones:
2