3/4 in. Copper Circulator Setter
3/4 in. Copper Circulator Setter
Frequently Purchased Together
Product Details
- Material: Bronze
- Connection: Sweat
- Accu-Flo
- All brass interior parts
- Tamper-resistant memory stop for accurate resetting
- Calibrated nameplate for presetting
- Flow measurement independent of stem and ball position
- 4 to 5 times greater accuracy compared to conventional variable orifice balancing valves
- Blowout-proof stem
- Modified venturi design
Specifications
- Depth:
- 1-1/2 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-1/4 in
- Length:
- 3-1/4 in
- Material:
- Bronze, Plastic
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Teflon™
- Valve Type:
- Circuit Setter Balance Valve