Flanged 3 in. Hydronic Pressure Control Valve 125 psi

You last purchased this on
 
Taco

Accu-Flo Flanged 3 in. Hydronic Pressure Control Valve 125 psi

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

Accu-Flo Flanged 3 in. Hydronic Pressure Control Valve 125 psi

  • Fast #
  • Part #TACUF300AF3
  • Item #2938509
  • Manufacturer Part #ACUF-300-AF-3
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow measurement function independent of stem and ball position
  • Ball valve construction: Allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
  • Fixed port venturi orifice balancing valve
  • Ball valve construction
  • Modified venturi design
  • Blowout-proof stem
  • Calibrated nameplate: Easy to read. Memory stop is tamper resistant and has a fast and accurate resetting if shut-off feature is used. Calibrated to aid in pre-balancing flow loop
  • Internal seats: Teflon seats prevent leakage and assure smooth, quiet, dependable operation
  • Rated to: 1/2"-2": 300 psi, 250°F; 2-1/2"-4": Class 125
  • Calibrated nameplate for presetting
  • Requires Certification

Specifications

Collection:
Accu-Flo
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
7-3/4 in
Length:
8-3/16 in
Material:
Brass, Bronze
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Size:
3 in
Width:
7-1/2 in