30 gpm 1/6 hp 3-Speed Flanged Stainless Steel Circulator Pump

This product has been replaced by

1/6 HP 115V Stainless Steel Circulator Pump
Taco 1/6 HP 115V Stainless Steel Circulator Pump
Manufacturer Part #0013-MSSF2-IFC
You last purchased this on
 
Taco

30 gpm 1/6 hp 3-Speed Flanged Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/6 HP 115V Stainless Steel Circulator Pump
Taco 1/6 HP 115V Stainless Steel Circulator Pump
Manufacturer Part #0013-MSSF2-IFC
Taco

30 gpm 1/6 hp 3-Speed Flanged Stainless Steel Circulator Pump

  • Fast #
  • Part #T0013MSSF1IFC
  • Item #5123198
  • Manufacturer Part #0013-MSSF1-IFC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral flow check included
  • Highest performance & starting torque in class
  • 3 speed performance for system flexibility
  • Drop-in replacement for most commonly used residential circulators
  • Quiet, efficient operation
  • Heavy duty construction for longer life
  • Self-lubricating - no mechanical seal
  • Unique, replaceable cartridge is field serviceable
  • NSF listed stainless steel casing
  • Wide range of applications
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
2.15
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
3/4 in x 1-1/2 in
Flow Rate:
30 gpm
Horsepower:
1/6 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Feet of Head:
30
Maximum Temperature:
210
Minimum Temperature:
40
NSF Certified:
No
Phase:
Single Phase
Pressure - Maximum:
125 psi
Pump Body Material:
Stainless Steel
Pump Motor Type:
Permanent Split Capacitor
RPM:
3250
UL Listed:
No
Volts:
115V