34 gal. Bladder Expansion Tank for Potable Water
34 gal. Bladder Expansion Tank for Potable Water
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 34 gal
- Diameter:
- 16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Height:
- 55-1/2 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Maximum Temperature:
- 240
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No