3/4 in. 2-Way Zone Sentry Valve
This product has been replaced by
Manufacturer Part #Z075P2-2
3/4 in. 2-Way Zone Sentry Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 432-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.48
- End Connection 1:
- Press
- End Connections:
- Press
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 3/4 in
- Volts:
- 24V