3/4 in. Bronze Pump Flange
3/4 in. Bronze Pump Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy-On, Easy-Off with a common Adjustable Wrench
- Freedom from scraped knuckles and jury-rigged tools
- 3/4" Sweat Bronze Freedom Flange
- Nuts & Bolts included
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No