3/4 in. Bronze Reducing Valve

You last purchased this on
 
Taco

3/4 in. Bronze Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

3/4 in. Bronze Reducing Valve

  • Fast #
  • Part #T3353
  • Item #37958
  • Manufacturer Part #335-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fast fill rate
  • Fast fill locking lever
  • Feeds water into a hot water heating system whenever pressure drops below the valves setting
  • Maximum Fluid Temperature: 212 F
  • Warranty: 1 Year
  • Union connection with tailpiece is standard
  • Built in check valve
  • Requires Certification

Specifications

End Connection 1:
Union NPT
End Connection 2:
NPT
End Connections:
Union NPT x NPT
Material:
Bronze
Pressure - Maximum:
100 psi
Type:
T3353
Valve Size:
3/4 in
Width:
3-3/4 in