3/4 in. Differential Bypass Valve

Part #T31961  |  Item #2472522  |  Manufacturer Part #3196-1

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum Fluid Temperature: 200 F
  • Warranty: 1 Year

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Brass

Maximum Pressure: 200 psi

Type: T31961