3/4 in. IPS Cast Ironrculator Setter

Part #TACUF075AT2  |  Item #3864856  |  Manufacturer Part #ACUF-075-AT-2

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixed port venturi orifice balancing valve
  • Flow measurement function independent of stem and ball position
  • Ball valve construction: Allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
  • Fully Assembled
  • Calibrated nameplate: Easy to read. Memory stop is tamper resistant and has a fast and accurate resetting if shut-off feature is used. Calibrated to aid in pre-balancing flow loop

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Flow Rate: 5.5 gpm

Height: 4-1/4 in

Length: 3-1/4 in

Material: [Brass, Bronze]

Maximum Pressure: 300 psi

Type: TACUF075AT2

Valve Size: 3/4 in