3/4 in. FNPT DZR Brass Pump Fitting Assembly
3/4 in. FNPT DZR Brass Pump Fitting Assembly
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes 2 gaskets, 2 union nuts, 2 tail pieces
- 3/4" union FNPT fitting kit
Documents
Specifications
- Brand Model Compatibility:
- 006e3™
- End Connection 1:
- Union FNPT
- End Connection 2:
- Union FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Material Type:
- DZR
- NSF Certified:
- No
- UL Listed:
- No