3/4 in. Press Brass Pump Fitting Package
3/4 in. Press Brass Pump Fitting Package
Frequently Purchased Together
Product Details
- Includes 2 gaskets, 2 union nuts, 2 tail pieces
- 3/4" union press fitting kit
Documents
Specifications
- End Connection 1:
- Union Press
- End Connection 2:
- Union Press
- End Connections:
- Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Union
- Material:
- Brass
- Material Type:
- DZR
- Product Type:
- Fitting Assembly
- UL Listed:
- No