3/4 in. Sweat Brass Pump Fitting Package

You last purchased this on
 
Taco

3/4 in. Sweat Brass Pump Fitting Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

3/4 in. Sweat Brass Pump Fitting Package

  • Fast #
  • Part #TUFS075S
  • Item #7628880
  • Manufacturer Part #UFS-075S
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 2 gaskets, 2 union nuts, 2 tail pieces
  • 3/4" union sweat fitting kit
  • Requires Certification

Documents


Specifications

End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Union
Material:
Brass
Material Type:
DZR
Product Type:
Fitting Assembly
UL Listed:
No