Taco

3/4 in. Water Shut-Off Valve

Part #TWAGS72004  |  Manufacturer Part #WAGS7200-4

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Valve Size: 3/4 in