3/4 x 3/4 in. Air Vent

Part #TAC4093  |  Item #4121840  |  Manufacturer Part #409-3

$ 454.30 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dependable long life
  • High-capacity float style vent
  • Easily serviceable

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Brass

Maximum Temperature: 240