4 in. 125 psi Flange In-Line Air Control with Strainer
4 in. 125 psi Flange In-Line Air Control with Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Brass