Taco
4 in. Flange Multi Purpose Valve
Part #TMPV0404 | Item #2403065 | Manufacturer Part #MPV 040-4
Valve Size:
4 inProduct Details
- Horizontal or vertical installation
- Field convertible to a right angle valve
- Stem seal packing (replaceable under pressure)
- Bronze fitted construction
- Memory indicator, pointer and scale
- Shrader valve metering connections
- O-ring sealed valve body
- Replaceable "soft seal"
- Low pressure drop
Documents
Specifications
Brand Model Compatibility: Plus Two Multi-Purpose Valve
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Flange Type: Raised Face
Inside Diameter: 4 in
Length: 13-3/4 in
Material: Ductile Iron
Maximum Pressure: 175 psi
Maximum Temperature: 250
Media: Water
Valve Seat Material: EPDM
Valve Size: 4 in
Weight: 67
Width: 13-3/4 in