Taco

4 x 4 in. Air Scoop

Part #T4371  |  Manufacturer Part #437-1

Fitting Sizes:

4 in x 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in

Material: Cast Iron

Maximum Pressure: 125 psi

Maximum Temperature: 300