4-Zone 24/120VAC Hydronic Zone Control Module

You last purchased this on
 
Taco

4-Zone 24/120VAC Hydronic Zone Control Module

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

4-Zone 24/120VAC Hydronic Zone Control Module

  • Fast #
  • Part #TZVC4044
  • Item #4154354
  • Manufacturer Part #ZVC404-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • External indicator lights give you instant diagnostic feedback
  • Switchable priority
  • Contractor friendly PC board layout
  • Fuse protected
  • Made in the USA
  • Front diagnostic lights
  • Works with 2, 3, or 4-wire zone valves
  • Priority protection
  • Universal thermostat compatibility
  • 100% factory tested
  • Requires Certification

Specifications

AMP:
1, 1.5, 5
Depth:
2-3/4 in
Height:
7 in
Volts:
24/120VAC
Width:
10-1/4 in
Zones:
4