45 gpm 115V 1/6 hp Circulator Pump
This product has been replaced by
Manufacturer Part #0012-MSF2-IFC
45 gpm 115V 1/6 hp Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral flow check included
- Highest performance & starting torque in class
- 3 speed performance for system flexibility
- Drop-in replacement for most commonly used residential circulators
- Quiet, efficient operation
- Heavy duty construction for longer life
- Self-lubricating - no mechanical seal
- Unique, replaceable cartridge is field serviceable
- Wide range of applications
Specifications
- AMP:
- 1.6
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 45 gpm
- Horsepower:
- 1/6 hp
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-1/8 in
- Maximum Feet of Head:
- 15
- Maximum Temperature:
- 210
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V