4900 Series 1-1/4 in. Air Separator Elimination and Control

Part #T49125T2  |  Item #4229106  |  Manufacturer Part #49-125T-2

$ 166.11 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dependable long life
  • High-capacity float style vent
  • Easily serviceable
  • Maximum Fluid Temperature: 240 F
  • Warranty: 1 Year

Specifications

Collection: 4900 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 7-9/16 in

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 240

Media: Water

Width: 4-1/2 in