1 in. Air Separator Elimination and Control
4900 Series 1 in. Air Separator Elimination and Control
Frequently Purchased Together
Product Details
- High-capacity float style vent
- Easily serviceable
- Dependable long life
- Warranty: 1 Year
- Maximum Fluid Temperature: 240 F
Specifications
- Collection:
- 4900 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 6-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 240
- Media:
- Water
- Pressure - Maximum:
- 150 psi
- Width:
- 4-3/8 in