1/35 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/35 HP 115V Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1/35 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T005F2
  • Item #35531
  • Manufacturer Part #005-F2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet, efficient operation
  • Self lubricating
  • Unique, replaceable cartridge is field serviceable
  • Frequency: 60 Hz
  • Standard, high capacity output and compact design
  • Maximum Fluid Temperature: 230 F
  • For typical hydronic heating system or indirect water heaters
  • Unmatched reliability-maintenance free
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
0.53
Connection Type:
Flanged
Depth:
5-63/100 in
Flow Rate:
19 gpm
Height:
6-3/8 in
Horsepower:
1/35 hp
Maximum Feet of Head:
9
Maximum Temperature:
220
Minimum Temperature:
40
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
4-3/4 in