1/35 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Taco

1/35 HP 115V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1/35 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T005SF2
  • Item #3627530
  • Manufacturer Part #005-SF2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free
  • For typical hydronic heating system or indirect water heaters
  • Maximum Fluid Temperature: 230 F
  • Quiet efficient operation
  • Standard high capacity output-compact design
  • No mechanical seal to replace
  • Self lubricating
  • Warranty: 3 Years
  • Frequency: 60 Hz
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.54
ANSI:
ANSI 372
Connection Type:
Flanged
Depth:
5-63/100 in
Flow Rate:
19 gpm
Height:
6-3/8 in
Horsepower:
1/35 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-5/8 in
Maximum Feet of Head:
9
Maximum Temperature:
220
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
4-3/4 in