Sweat Hydronic Mixing Valve 230 psi 176 Deg F

You last purchased this on
 
Taco

5000 Series Sweat Hydronic Mixing Valve 230 psi 176 Deg F

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

5000 Series Sweat Hydronic Mixing Valve 230 psi 176 Deg F

  • Fast #
  • Part #T5003C3
  • Item #4695906
  • Manufacturer Part #5003-C3
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Warranty: 1 Year
  • Maximum Fluid Temperature: 210 F
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Collection:
5000 Series
End Connection 1:
Sweat
End Connections:
Sweat
Flow Rate:
20 gpm
Height:
5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
176
Origin:
Global
Pressure - Maximum:
230 psi
Valve Body Material:
Forged Brass
Valve Size:
3/4 in
Valve Type:
3-Way Valve
Width:
5-4/10 in