1 in. Sweat Hydronic Zone Valve 125 psi 240 Deg F

You last purchased this on
 
Taco

570 Gold Series 1 in. Sweat Hydronic Zone Valve 125 psi 240 Deg F

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

570 Gold Series 1 in. Sweat Hydronic Zone Valve 125 psi 240 Deg F

  • Fast #
  • Part #T5723
  • Item #3643598
  • Manufacturer Part #572-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow measurement function independent of stem and ball position
  • Ball valve construction: allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
  • Fixed port venturi orifice balancing valve
  • Internal seats: Teflon seats prevent leakage and assure smooth, quiet, dependable operation
  • Built-in drain port
  • Fully-assembled: shipped ready for installation
  • Blow-out proof stem
  • Valve can be installed in any position
  • Heat motor zone valve
  • Easy to remove twist off head for quick replacement
  • Requires Certification

Specifications

AMP:
0.9
Collection:
570 Gold Series
Depth:
2 in
End Connection 1:
Sweat
End Connections:
Sweat
Flow Rate:
10 gpm
Height:
4-13/16 in
Length:
3-5/8 in
Material:
Bronze
Maximum Temperature:
240
Minimum Temperature:
40
Phase:
Single Phase
Pressure - Maximum:
125 psi
Valve Size:
1 in
Valve Type:
2-Way Valve
Volts:
24V
Width:
3-5/8 in