6 in. 125 psi Flange Multipurpose Valve
6 in. 125 psi Flange Multipurpose Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 20-7/20 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 6 in