1/20 HP 115V Stainless Steel Circulator Pump
1/20 HP 115V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral flow check included
- Highest performance & starting torque in class
- 3 speed performance for system flexibility
- Drop-in replacement for most commonly used residential circulators
- Quiet, efficient operation
- Heavy duty construction for longer life
- Self-lubricating - no mechanical seal
- Unique, replaceable cartridge is field serviceable
- NSF listed stainless steel casing
- Wide range of applications
-
Lead Law Compliant
Specifications
- AMP:
- 0.54, 0.74, 0.85
- Blower Type:
- 3 Speed
- Connection Type:
- Flanged
- Flow Rate:
- 18 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/20 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 8 lb
- Width:
- 6-3/8 in