0 items

Taco 6 in. Circulator Pump

T006BC72PNP

Length

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
0.57
ANSI Specifications
ANSI 372
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Flow Rate
11.5 gpm
Horsepower
3/100 hp
Impeller
Non-Metallic
Lead Law Compliant
Yes
Length
6 in
Maximum Pressure
125 psi
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
RPM
3250
Size
3/4 in x 3/4 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday