6 Zone 120V Hydronic Zone Control Module
6 Zone 120V Hydronic Zone Control Module
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- External indicator lights give you instant diagnostic feedback
- Switchable priority
- Contractor friendly PC board layout
- Fuse protected
- Made in the USA
- Front diagnostic lights
- Works with 2, 3, or 4-wire zone valves
- Priority protection
- Universal thermostat compatibility
- 100% factory tested
Specifications
- AMP:
- 1, 1.5, 5
- Depth:
- 3 in
- Height:
- 8 in
- Volts:
- 24/120VAC
- Width:
- 12-1/4 in
- Zones:
- 6