Taco 90 gpm 1/2 hp 115V Circulator Pump

T240050S3P

Horsepower

1/2 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
4.9
ANSI Specifications
ANSI 372
End Connection 1
Flanged
End Connection 2
Flanged
Flow Rate
90 gpm
Height
6-3/8 in
Horsepower
1/2 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Feet of Head
46
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
115V
Width
4-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday