1-1/4 in. FNPT Hydronic Air Scoop 125 psi 300 Deg F Cast Iron

You last purchased this on
 
Taco

Air Scoop® 1-1/4 in. FNPT Hydronic Air Scoop 125 psi 300 Deg F Cast Iron

  • Fast #
  • Part #T4326
  • Item #34668
  • Manufacturer Part #432-6
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

Air Scoop® 1-1/4 in. FNPT Hydronic Air Scoop 125 psi 300 Deg F Cast Iron

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One piece Cast Iron construction
  • Never requires service
  • The Taco air scoop provides an economic and efficient means to separate air from water in hydronic systems
  • Warranty: 1 Year
  • Maximum Fluid Temperature: 300 F
  • Connections for conventional or diaphragm expansion tank and Taco Hy-vent
  • Requires Certification

Specifications

Collection:
Air Scoop®
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT x FNPT x FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/8 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1/8 in x 1/2 in
Height:
4 in
Material:
Cast Iron
Maximum Temperature:
300
Media:
Water
Pressure - Maximum:
125 psi
Width:
6 in