Taco 1-1/2 x 1-1/2 in. Air Scoop

T435

Manufacturer Part #: 433-5

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The Taco air scoop provides an economic and efficient means to separate air from water in hydronic systems
  • One piece Cast Iron construction
  • Never requires service
  • Connections for conventional or diaphragm expansion tank and Taco Hy-vent
  • Maximum Fluid Temperature: 300 F
  • Warranty: 1 Year

SPECIFICATIONS

End Connection 2
NPT
End Connection 3
Female
End Connection 4
Female
End Connections
NPT x Female
Fitting Size 2
1-1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
3/4 in
Maximum Pressure
125 psi
Maximum Temperature
275
Type
T4335
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday