Taco
Cartridge Assembly For Cast Iron Circulator
Part #T007042RP | Item #523778 | Manufacturer Part #007-042RP
Brand Model Compatibility:
007 Circulator PumpProduct Details
- For typical hydronic heating system or indirect water heaters
- Unique replaceable cartridge
- Unmatched reliability-maintenance free
- Self lubricating
- No mechanical seal to replace
- Quiet efficient operation
- Standard high capacity output-compact design
Documents
Specifications
Brand Model Compatibility: 007 Circulator Pump
Impeller: Non-Metallic
NSF Certified: Yes
NSF Specifications: NSF 372
Pump Body Material: Cast Iron