Freedom Flange 1-1/4 in. NPT Freedom Flange Set

Part #T110253SF  |  Item #3916107  |  Manufacturer Part #110-253SF

Fitting Sizes:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Freedom Flange

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: Yes