Freedom Flange 1-1/4 in. Threaded Stainless Steel Freedom Flange Set for 2400-30 Series Circulator Pumps

Part #T1941540SF  |  Item #3916114  |  Manufacturer Part #194-1540SF

Fitting Sizes:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: Commercial, Industrial

Brand Model Compatibility: 2400-30 Series Circulator Pumps

Collection: Freedom Flange

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

UL Listed: No