Taco
Freedom Flange® 1 in. Stainless Steel Freedom Flange Set
Part #T110252SF | Item #3916103 | Manufacturer Part #110-252SF
Fitting Sizes
Product Details
- Companion flange for most Taco circulators
- Easy on easy off with common adjustable wrench
- Fits 005-0011, 0013, 0014 and 110-113
- Warranty: 1 Year
Specifications
ANSI Specifications: ANSI 372
Brand Model Compatibility: 110 Series, 2400 Series and 00® Circulators
Collection: Freedom Flange®
Depth: 2-3/4 in
End Connection 1: NPT
End Connections: NPT
FM Approved: No
Fitting Size 1: 1 in
Fitting Sizes: 1 in
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Stainless Steel
Maximum Pressure: 150 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Type: T110252SF
UL Listed: No
Width: 4-1/8 in