Freedom Flange 2 in. Stainless Steel NPT Flange Set

Part #T185086S  |  Item #4394189  |  Manufacturer Part #185-086S

$ 199.82 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #T185086SItem #4394189Mfr. Part #185-086S

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 199.82 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

Clean Bagged: No

Collection: Freedom Flange

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flange Type: Companion

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 225

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: Yes