Freedom Flange® 3/4 in. Cast Iron Flange Set

Part #T110251F  |  Item #1897623  |  Manufacturer Part #110-251F

$ 14.29 EACH

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Companion flange for most Taco® circulators
  • Easy-on, easy-off with common adjustable wrench
  • Fits 005-0011, 0013, 0014, and 110-113
  • Patented hex design for easy installation
  • Warranty: 1 Year

Specifications

Brand Model Compatibility: 110 Series, 2400 Series and 00e™ Circulators

Collection: Freedom Flange®

Depth: 2-3/4 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: No

Material: Cast Iron

Maximum Pressure: 150 psi

NSF Certified: No

Type: T110251F

UL Listed: No

Width: 4-1/8 in